

€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.79 | 45.15% |
25+ | €1.52 | 70.15% |
50+ | €0.95 | 81.34% |
100+ | €0.65 | 87.31% |
200+ | €0.55 | 89.18% |
500+ | €0.40 | 92.16% |
1000+ | €0.36 | 92.91% |
2500+ | €0.28 | 94.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |