

€11.15/ pieceexcl. VAT
€13.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.15 | - |
10+ | €6.88 | 38.33% |
25+ | €4.62 | 58.60% |
50+ | €3.59 | 67.80% |
100+ | €3.12 | 72.06% |
200+ | €2.93 | 73.76% |
500+ | €2.57 | 77.00% |
1000+ | €2.38 | 78.71% |
2500+ | €2.15 | 80.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-3539-36 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 36 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |