

€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €4.31 | 43.81% |
25+ | €2.55 | 66.83% |
50+ | €1.81 | 76.49% |
100+ | €1.41 | 81.68% |
200+ | €1.22 | 84.16% |
500+ | €1.05 | 86.39% |
1000+ | €1.03 | 86.63% |
2500+ | €0.84 | 89.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |