

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.25 | - |
10+ | €3.27 | 47.72% |
25+ | €1.73 | 72.34% |
50+ | €1.08 | 82.67% |
100+ | €0.70 | 88.75% |
200+ | €0.59 | 90.58% |
500+ | €0.42 | 93.31% |
1000+ | €0.38 | 93.92% |
2500+ | €0.28 | 95.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |