

€3.10/ pieceexcl. VAT
€3.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.10 | - |
10+ | €2.43 | 21.47% |
25+ | €1.81 | 41.72% |
50+ | €1.48 | 52.15% |
100+ | €1.29 | 58.28% |
200+ | €1.20 | 61.35% |
500+ | €1.14 | 63.19% |
1000+ | €1.06 | 65.64% |
2500+ | €0.95 | 69.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1214-12 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 3/4 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |