

€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.00 | - |
10+ | €2.34 | 22.15% |
25+ | €1.73 | 42.41% |
50+ | €1.41 | 53.16% |
100+ | €1.22 | 59.49% |
200+ | €1.14 | 62.03% |
500+ | €1.06 | 64.56% |
1000+ | €0.99 | 67.09% |
2500+ | €0.87 | 70.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-1214-08 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 1/2 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |