

€2.47/ pieceexcl. VAT
€2.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
10+ | €1.79 | 27.69% |
25+ | €1.18 | 52.31% |
50+ | €0.86 | 65.38% |
100+ | €0.67 | 73.08% |
200+ | €0.59 | 76.15% |
500+ | €0.51 | 79.23% |
1000+ | €0.44 | 82.31% |
2500+ | €0.32 | 86.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0708-08 |
Shaft diameter | 7/16 in |
Outer diameter | 17/32 in |
Width | 1/2 in |
Flange diameter | 19.05 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |