

€2.45/ pieceexcl. VAT
€2.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.45 | - |
10+ | €1.77 | 27.91% |
25+ | €1.16 | 52.71% |
50+ | €0.84 | 65.89% |
100+ | €0.65 | 73.64% |
200+ | €0.57 | 76.74% |
500+ | €0.49 | 79.84% |
1000+ | €0.42 | 82.95% |
2500+ | €0.30 | 87.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0607-04 |
Shaft diameter | 3/8 in |
Outer diameter | 15/32 in |
Width | 1/4 in |
Flange diameter | 17.45 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |