

€2.41/ pieceexcl. VAT
€2.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.41 | - |
10+ | €1.71 | 29.13% |
25+ | €1.12 | 53.54% |
50+ | €0.80 | 66.93% |
100+ | €0.61 | 74.80% |
200+ | €0.44 | 81.89% |
500+ | €0.38 | 84.25% |
1000+ | €0.30 | 87.40% |
2500+ | €0.27 | 88.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GFI-0203-03 |
Shaft diameter | 1/8 in |
Outer diameter | 3/16 in |
Width | 3/16 in |
Flange diameter | 7.925 mm |
Flange thickness | 0.813 mm |
With collar | Yes |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |