

€44.27/ pieceexcl. VAT
€53.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.27 | - |
10+ | €32.85 | 25.79% |
25+ | €26.66 | 39.79% |
50+ | €23.10 | 47.81% |
100+ | €21.81 | 50.73% |
200+ | €20.79 | 53.05% |
500+ | €18.72 | 57.73% |
1000+ | €16.78 | 62.10% |
2500+ | €15.54 | 64.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-7075-40 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 40 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |