

€35.51/ pieceexcl. VAT
€42.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.51 | - |
10+ | €26.14 | 26.38% |
25+ | €21.07 | 40.66% |
50+ | €18.20 | 48.74% |
100+ | €17.12 | 51.79% |
200+ | €16.32 | 54.04% |
500+ | €14.69 | 58.64% |
1000+ | €13.30 | 62.55% |
2500+ | €12.20 | 65.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-6065-40 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |