

€16.85/ pieceexcl. VAT
€20.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.85 | - |
10+ | €10.32 | 38.78% |
25+ | €6.78 | 59.75% |
50+ | €5.11 | 69.67% |
100+ | €4.28 | 74.63% |
200+ | €4.09 | 75.76% |
500+ | €3.67 | 78.24% |
1000+ | €3.40 | 79.82% |
2500+ | €3.08 | 81.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-3236-26 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 26 mm |
Flange diameter | 45 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |