

€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.59 | - |
10+ | €8.57 | 41.28% |
25+ | €5.36 | 63.28% |
50+ | €3.84 | 73.70% |
100+ | €3.10 | 78.78% |
200+ | €2.64 | 81.90% |
500+ | €2.38 | 83.72% |
1000+ | €2.13 | 85.42% |
2500+ | €1.98 | 86.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |