

€12.75/ pieceexcl. VAT
€15.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.75 | - |
10+ | €7.18 | 43.67% |
25+ | €4.18 | 67.21% |
50+ | €2.81 | 77.94% |
100+ | €2.09 | 83.61% |
200+ | €1.77 | 86.14% |
500+ | €1.48 | 88.38% |
1000+ | €1.33 | 89.57% |
2500+ | €1.18 | 90.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |