

€11.61/ pieceexcl. VAT
€14.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
10+ | €6.29 | 45.83% |
25+ | €3.44 | 70.38% |
50+ | €2.15 | 81.51% |
100+ | €1.46 | 87.40% |
200+ | €1.16 | 90.02% |
500+ | €0.91 | 92.14% |
1000+ | €0.74 | 93.62% |
2500+ | €0.63 | 94.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |