

€11.51/ pieceexcl. VAT
€13.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.51 | - |
10+ | €6.25 | 45.71% |
25+ | €3.40 | 70.46% |
50+ | €2.13 | 81.52% |
100+ | €1.41 | 87.79% |
200+ | €1.14 | 90.10% |
500+ | €0.87 | 92.41% |
1000+ | €0.70 | 93.89% |
2500+ | €0.61 | 94.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FFM-0810-06 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |