

€35.32/ pieceexcl. VAT
€42.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.32 | - |
10+ | €25.23 | 28.56% |
25+ | €19.68 | 44.27% |
50+ | €16.40 | 53.58% |
100+ | €15.20 | 56.97% |
200+ | €14.73 | 58.31% |
500+ | €13.68 | 61.27% |
1000+ | €13.03 | 63.10% |
2500+ | €12.18 | 65.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |