

€24.17/ pieceexcl. VAT
€29.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.17 | - |
10+ | €18.70 | 22.64% |
25+ | €14.33 | 40.72% |
50+ | €11.76 | 51.34% |
100+ | €10.62 | 56.05% |
200+ | €9.56 | 60.46% |
500+ | €8.55 | 64.62% |
1000+ | €8.06 | 66.67% |
2500+ | €7.28 | 69.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |