

€10.30/ pieceexcl. VAT
€12.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
10+ | €6.82 | 33.76% |
25+ | €4.03 | 60.89% |
50+ | €2.85 | 72.32% |
100+ | €2.49 | 75.83% |
200+ | €2.20 | 78.60% |
500+ | €2.01 | 80.44% |
1000+ | €1.92 | 81.37% |
2500+ | €1.73 | 83.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |