

€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.51 | - |
10+ | €5.47 | 35.71% |
25+ | €3.10 | 63.62% |
50+ | €2.11 | 75.22% |
100+ | €1.81 | 78.79% |
200+ | €1.62 | 81.03% |
500+ | €1.48 | 82.59% |
1000+ | €1.39 | 83.71% |
2500+ | €1.27 | 85.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |