

€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.68 | 36.79% |
25+ | €3.08 | 65.75% |
50+ | €2.01 | 77.59% |
100+ | €1.71 | 80.97% |
200+ | €1.52 | 83.09% |
500+ | €1.39 | 84.57% |
1000+ | €1.35 | 84.99% |
2500+ | €1.22 | 86.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |