

€9.46/ pieceexcl. VAT
€11.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.46 | - |
10+ | €6.08 | 35.74% |
25+ | €3.42 | 63.86% |
50+ | €2.28 | 75.90% |
100+ | €1.98 | 79.12% |
200+ | €1.79 | 81.12% |
500+ | €1.62 | 82.93% |
1000+ | €1.54 | 83.73% |
2500+ | €1.39 | 85.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |