

€8.84/ pieceexcl. VAT
€10.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.84 | - |
10+ | €5.57 | 36.99% |
25+ | €2.93 | 66.88% |
50+ | €1.90 | 78.49% |
100+ | €1.62 | 81.72% |
200+ | €1.44 | 83.66% |
500+ | €1.33 | 84.95% |
1000+ | €1.27 | 85.59% |
2500+ | €1.16 | 86.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |