

€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €5.15 | 38.27% |
25+ | €2.58 | 69.02% |
50+ | €1.62 | 80.64% |
100+ | €1.35 | 83.83% |
200+ | €1.20 | 85.65% |
500+ | €1.12 | 86.56% |
1000+ | €1.06 | 87.24% |
2500+ | €0.95 | 88.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |