

€39.41/ pieceexcl. VAT
€47.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.41 | - |
10+ | €23.71 | 39.83% |
25+ | €20.24 | 48.65% |
50+ | €15.24 | 61.33% |
100+ | €13.00 | 67.02% |
200+ | €10.79 | 72.61% |
500+ | €9.94 | 74.78% |
1000+ | €8.59 | 78.21% |
2500+ | €8.07 | 79.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |