

€25.42/ pieceexcl. VAT
€30.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.42 | - |
10+ | €15.22 | 40.13% |
25+ | €12.39 | 51.27% |
50+ | €9.18 | 63.90% |
100+ | €7.85 | 69.13% |
200+ | €6.50 | 74.44% |
500+ | €5.99 | 76.46% |
1000+ | €5.15 | 79.75% |
2500+ | €4.85 | 80.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |