

€18.05/ pieceexcl. VAT
€21.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.05 | - |
10+ | €10.70 | 40.74% |
25+ | €8.25 | 54.32% |
50+ | €5.97 | 66.95% |
100+ | €5.09 | 71.79% |
200+ | €4.22 | 76.63% |
500+ | €3.88 | 78.53% |
1000+ | €3.34 | 81.47% |
2500+ | €3.15 | 82.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |