

€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €6.90 | 41.64% |
25+ | €4.75 | 59.81% |
50+ | €3.25 | 72.51% |
100+ | €2.79 | 76.37% |
200+ | €2.28 | 80.71% |
500+ | €2.13 | 81.99% |
1000+ | €1.84 | 84.41% |
2500+ | €1.73 | 85.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |