

€9.80/ pieceexcl. VAT
€11.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.80 | - |
10+ | €5.66 | 42.25% |
25+ | €3.61 | 63.18% |
50+ | €2.41 | 75.39% |
100+ | €2.03 | 79.26% |
200+ | €1.67 | 82.95% |
500+ | €1.54 | 84.30% |
1000+ | €1.35 | 86.24% |
2500+ | €1.27 | 87.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |