

€8.95/ pieceexcl. VAT
€10.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.95 | - |
10+ | €5.15 | 42.46% |
25+ | €3.17 | 64.54% |
50+ | €2.01 | 77.49% |
100+ | €1.73 | 80.68% |
200+ | €1.44 | 83.86% |
500+ | €1.33 | 85.14% |
1000+ | €1.14 | 87.26% |
2500+ | €1.06 | 88.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |