

€8.28/ pieceexcl. VAT
€10.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.28 | - |
10+ | €4.75 | 42.66% |
25+ | €2.79 | 66.28% |
50+ | €1.73 | 79.13% |
100+ | €1.48 | 82.11% |
200+ | €1.22 | 85.32% |
500+ | €1.14 | 86.24% |
1000+ | €0.97 | 88.30% |
2500+ | €0.91 | 88.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |