

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €4.48 | 43.00% |
25+ | €2.55 | 67.63% |
50+ | €1.52 | 80.68% |
100+ | €1.31 | 83.33% |
200+ | €1.08 | 86.23% |
500+ | €0.99 | 87.44% |
1000+ | €0.86 | 89.13% |
2500+ | €0.82 | 89.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |