

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.07 | 43.39% |
25+ | €2.17 | 69.84% |
50+ | €1.24 | 82.80% |
100+ | €1.06 | 85.19% |
200+ | €0.87 | 87.83% |
500+ | €0.82 | 88.62% |
1000+ | €0.70 | 90.21% |
2500+ | €0.67 | 90.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-0810-07 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |