

€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.85 | - |
10+ | €5.09 | 42.49% |
25+ | €3.12 | 64.81% |
50+ | €1.98 | 77.68% |
100+ | €1.67 | 81.12% |
200+ | €1.39 | 84.33% |
500+ | €1.29 | 85.41% |
1000+ | €1.12 | 87.34% |
2500+ | €1.05 | 88.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FI-1011-08 |
Shaft diameter | 5/8 in |
Outer diameter | 11/16 in |
Width | 1/2 in |
Flange diameter | 23.799 mm |
Flange thickness | 1.168 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |