IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-4044-40

  • ERIKS:13564130
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.57

-

10+

€5.55

35.25%

25+

€4.83

43.68%

50+

€4.41

48.56%

100+

€4.12

51.88%

200+

€3.95

53.88%

500+

€3.59

58.09%

1000+

€3.34

60.98%

2500+

€3.06

64.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free