IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-0810-09

  • ERIKS:13564120
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€3.14

42.51%

25+

€1.92

64.81%

50+

€1.35

75.26%

100+

€1.05

80.84%

200+

€0.86

84.32%

500+

€0.67

87.80%

1000+

€0.57

89.55%

2500+

€0.48

91.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-0810-09
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
9 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free