IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-0608-08

  • ERIKS:13564119
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.24

-

10+

€3.02

42.39%

25+

€2.30

56.16%

50+

€1.25

76.09%

100+

€0.97

81.52%

200+

€0.74

85.87%

500+

€0.61

88.41%

1000+

€0.48

90.94%

2500+

€0.38

92.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free