IGUS

IGUS Flanged bushing Maintenance-free iglidur® A290 /iglidur® A290 A290FM-0507-05

  • ERIKS:13564118
Image 1
Iglidur® A290 Metric Flange Bearing Type F. A physiologically safe bearing suitable for use in food & pharmaceutical industry applications and when quiet operation is required.
Save to list

€4.50/ pieceexcl. VAT

€5.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.50

-

10+

€2.41

46.41%

25+

€1.35

70.04%

50+

€0.95

78.90%

100+

€0.67

85.23%

200+

€0.49

89.03%

500+

€0.38

91.56%

1000+

€0.34

92.41%

2500+

€0.28

93.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A290FM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
Yes
Material outer sheath
iglidur® A290
Tread material
iglidur® A290
Maintenance
Maintenance-free