IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-3038-30

  • ERIKS:13564084
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.78/ pieceexcl. VAT

€8.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.78

-

10+

€4.16

38.66%

25+

€2.76

59.38%

50+

€2.07

69.47%

100+

€1.73

74.51%

200+

€1.50

77.87%

500+

€1.31

80.67%

1000+

€1.08

84.03%

2500+

€0.99

85.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-3038-30
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free