IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2836-40

  • ERIKS:13564082
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.14

-

10+

€4.41

38.30%

25+

€2.95

58.78%

50+

€2.24

68.62%

100+

€1.90

73.40%

200+

€1.65

76.86%

500+

€1.46

79.52%

1000+

€1.31

81.65%

2500+

€1.14

84.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2836-40
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
40 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free