IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-2836-30

  • ERIKS:13564081
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.69

-

10+

€4.07

39.20%

25+

€2.66

60.23%

50+

€2.01

69.89%

100+

€1.67

75.00%

200+

€1.44

78.41%

500+

€1.27

80.97%

1000+

€1.12

83.24%

2500+

€0.95

85.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-2836-30
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
30 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free