IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1824-18

  • ERIKS:13564065
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

10+

€3.19

42.47%

25+

€1.94

65.07%

50+

€1.35

75.68%

100+

€1.06

80.82%

200+

€0.86

84.59%

500+

€0.72

86.99%

1000+

€0.65

88.36%

2500+

€0.55

90.07%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1824-18
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
18 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free