IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1521-25

  • ERIKS:13564059
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€3.23

42.37%

25+

€1.98

64.75%

50+

€1.39

75.25%

100+

€1.08

80.68%

200+

€0.91

83.73%

500+

€0.76

86.44%

1000+

€0.61

89.15%

2500+

€0.57

89.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1521-25
Shaft diameter
15 mm
Outer Diameter
21 mm
Width
25 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free