




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
10+ | €2.96 | 43.88% |
25+ | €1.79 | 66.19% |
50+ | €1.22 | 76.98% |
100+ | €0.91 | 82.73% |
200+ | €0.72 | 86.33% |
500+ | €0.63 | 88.13% |
1000+ | €0.51 | 90.29% |
2500+ | €0.42 | 92.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFM-101620-10 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
Flange diameter | 20 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |