IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-1016-06

  • ERIKS:13564045
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

10+

€2.93

43.59%

25+

€1.73

66.67%

50+

€1.18

77.29%

100+

€0.87

83.15%

200+

€0.70

86.45%

500+

€0.59

88.64%

1000+

€0.49

90.48%

2500+

€0.40

92.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-1016-06
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
6 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free