IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0814-06

  • ERIKS:13564041
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.89

43.70%

25+

€1.71

66.67%

50+

€1.16

77.41%

100+

€0.86

83.33%

200+

€0.68

86.67%

500+

€0.57

88.89%

1000+

€0.46

91.11%

2500+

€0.38

92.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0814-06
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
6 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free