IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0612-06

  • ERIKS:13564033
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€5.02/ pieceexcl. VAT

€6.07incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.02

-

10+

€2.81

43.94%

25+

€1.62

67.80%

50+

€1.08

78.41%

100+

€0.80

84.09%

200+

€0.63

87.50%

500+

€0.51

89.77%

1000+

€0.40

92.05%

2500+

€0.32

93.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0612-06
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
6 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free