IGUS

IGUS Flanged bushing Maintenance-free iglidur® A200 /iglidur® A200 AFM-0104-02

  • ERIKS:13564020
Image 1
Image 2
Image 1
Image 2
Iglidur® A200 Metric Flange Bearing Type F. Suitable for use in food & pharmaceutical industry applications, where dirt needs to become embedded and when quiet operation is required.
Save to list

€4.79/ pieceexcl. VAT

€5.80incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.79

-

10+

€2.64

44.84%

25+

€1.48

69.05%

50+

€0.95

80.16%

100+

€0.68

85.71%

200+

€0.51

89.29%

500+

€0.40

91.67%

1000+

€0.28

94.05%

2500+

€0.25

94.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
AFM-0104-02
Shaft diameter
1 mm
Outer Diameter
4 mm
Width
2 mm
With collar
Yes
Material outer sheath
iglidur® A200
Tread material
iglidur® A200
Maintenance
Maintenance-free