

€2.72/ pieceexcl. VAT
€3.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.72 | - |
10+ | €2.01 | 25.87% |
25+ | €1.44 | 46.85% |
50+ | €1.14 | 58.04% |
100+ | €0.87 | 67.83% |
200+ | €0.72 | 73.43% |
500+ | €0.63 | 76.92% |
1000+ | €0.55 | 79.72% |
2500+ | €0.42 | 84.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | AFI-0507-08 |
Shaft diameter | 5/16 in |
Outer diameter | 15/32 in |
Width | 1/2 in |
Flange diameter | 14.224 mm |
Flange thickness | 1.587 mm |
With collar | Yes |
Material outer sheath | iglidur® A200 |
Tread material | iglidur® A200 |
Maintenance | Maintenance-free |