

€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.93 | - |
10+ | €3.55 | 40.06% |
25+ | €2.24 | 62.18% |
50+ | €1.62 | 72.76% |
100+ | €1.24 | 79.17% |
200+ | €0.99 | 83.33% |
500+ | €0.86 | 85.58% |
1000+ | €0.68 | 88.46% |
2500+ | €0.63 | 89.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |